Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 30A, 120/208V
Mfr # HBL530B9W
Zoro # G0492055
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 30
- Voltage 120/208VAC
- Voltage - Plugs and Receptacles 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL530B9W
- Zoro # G0492055
- UPC # 783585405414
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 2.75 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Flange Diameter | 2.8 in |
Cord Size | 12 to 8 AWG |
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Inlet, Current Rating 30 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 5 hp, IP Rating IP67, Number of Poles 4, Number of Wires 5, Shrouded Yes, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Face Diameter 2.75 in, Flange Diameter 2.8 in, Grounding Style IEC, Housing Color Blue, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 12 AWG, Switch Rated Yes, Phase Three, Resistance Properties Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- LEVITON Receptacle (8300-H)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PB1)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 125VAC (HBL69W47)
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- HUBBELL 20a Watertight Replacement Caps (HBL50W52)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL69W74)
- HUBBELL Interlock, Mechanical (HBL460MIF7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 125A, 415V (HBL5100R6WP)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R9W)
- Hubbell Watertight Devices