Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 20A, 600V, Black
Mfr # HBL420B5W
Zoro # G2042503
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 600V AC
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL420B5W
- Zoro # G2042503
- UPC # 783585404257
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 2.11 in |
Maximum Wire Size | 10 AWG |
Flange Diameter | 2.72 in |
Minimum Wire Size | 14 AWG |
Cord Size | 14 to 10 AWG |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Description
Watertight Pin and Sleeve Inlet, Current Rating 20 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 10 hp, IP Rating IP67, Number of Poles 3, Number of Wires 4, Shrouded Yes, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Face Diameter 2.11 in, Flange Diameter 2.72 in, Grounding Style IEC, Housing Color Black, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Phase Three, Resistance Properties Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- RELAY AND CONTROL Reversing Drum Switch with Handle (RS-1A-SH)
- GE Miniature Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (THQP230)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- HUBBELL 15A Watertight Locking Plug 2P 3W 250VAC L6-15P YL (HBL24W49)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL330B6W)
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47A)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 250V, Blue (HBL360B6W)
- HUBBELL Watertight Straight Blade Connector, 6-20R, 20A, 250VAC, Yellow (HBL15W48)
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL2743SW)
- Hubbell Watertight Devices