Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 20A, 480V, Red
Mfr # HBL320B7W
Zoro # G7235487
Free Shipping & Returns
$108.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 20
- Voltage 480VAC
- Voltage - Plugs and Receptacles 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL320B7W
- Zoro # G7235487
- UPC # 783585403298
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 14 AWG |
Face Diameter | 1.85 in |
Maximum Wire Size | 10 AWG |
Flange Diameter | 2.72 in |
Cord Size | 14 to 10 AWG |
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Inlet, Current Rating 20 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 5 hp, IP Rating IP67, Number of Poles 2, Number of Wires 3, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Face Diameter 1.85 in, Flange Diameter 2.72 in, Grounding Style IEC, Housing Color Red, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Phase Single, Resistance Properties Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYF-100)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 25A, 600V AC, Indicating (A6D25R)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R9W)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 480V, Red (HBL460B7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 600V (HBL430R5W)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 250VAC (HBL67W48)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R12W)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL560R7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R12W)
- Hubbell Watertight Devices