Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 20A, 277/480V
Mfr # HBL520B7W
Zoro # G2096927
product price: $157.50
/ea
Free Shipping & Returns
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Voltage 277/480VAC
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 277/480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL520B7W
- Zoro # G2096927
- UPC # 783585405278
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Flange Diameter | 2.72 in |
Face Diameter | 2.41 in |
Cord Size | 14 to 10 AWG |
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Inlet, Current Rating 20 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 10 hp, IP Rating IP67, Number of Poles 4, Number of Wires 5, Shrouded Yes, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Face Diameter 2.41 in, Flange Diameter 2.72 in, Grounding Style IEC, Housing Color Red, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Phase Three, Resistance Properties Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD15X2WPW6)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1A, 600V AC, Nonindicating (TRS1R)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- TELEMECANIQUE SENSORS Safety Inter Mag Rect With M12 Conn (XCSDMP700L01M12)
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331SW)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS2W)
- HUBBELL 20A Watertight Locking Plug 3P 4W 250VAC L15-20P YL (HBL26W75)
- HUBBELL Watertight Interior Nema 5-15r 15a/125V (HBL15W47IN)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 277VAC (HBL69W49)
- HUBBELL 15a Watertight Replacement Caps (HBL50W50)
- Hubbell Watertight Devices