Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 20A, 250V, Blue
Mfr # HBL320B6W
Zoro # G1358253
Free Shipping & Returns
$108.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 20
- Voltage 250VAC
- Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL320B6W
- Zoro # G1358253
- UPC # 783585403281
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 1.85 in |
Flange Diameter | 2.72 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Cord Size | 14 to 10 AWG |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Description
Watertight Pin and Sleeve Inlet, Current Rating 20 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 2 hp, IP Rating IP67, Number of Poles 2, Number of Wires 3, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Face Diameter 1.85 in, Flange Diameter 2.72 in, Grounding Style IEC, Housing Color Blue, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Phase Single, Resistance Properties Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- DEL CITY DIV OF ACTUANT Del City 8" Natural Cable Ties, 100 Pieces (972803)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 1In (RB300-100A)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 125A, 2 Pole, 120/240V AC (UBIZ2125-1)
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81BK)
- HUBBELL 30A Watertight Locking Connector 3P 4W 480VAC L16-30R (HBL29W76)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2410SW)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 250VAC (HBL67W48)
- HUBBELL 30A Watertight Locking Plug 3P 4W 125/250VAC (HBL28W74)
- HUBBELL Watertight Plug, 16-30p, Repl Int (HBL28W76IN)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL67W74)
- Hubbell Watertight Devices