Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 20A, 125/250V
Mfr # HBL420B12W
Zoro # G0333094
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125/250V AC
- Color - Plugs and Receptacles Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL420B12W
- Zoro # G0333094
- UPC # 783585404240
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Diameter | 2.11 in |
Flange Diameter | 2.72 in |
Cord Size | 14 to 10 AWG |
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Inlet, Current Rating 20 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 2 hp, IP Rating IP67, Number of Poles 3, Number of Wires 4, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Face Diameter 2.11 in, Flange Diameter 2.72 in, Grounding Style IEC, Housing Color Orange, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Phase Single, Resistance Properties Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-4)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412302408C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP4K0910BW3)
- HELI-TUBE 5/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 5/8 UR-100)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 277/480V (HBL530B7W)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 277/480V (HBL560B7W)
- HUBBELL 20A Watertight Receptacle, 6-20R, 250VAC (HBL60W48)
- HUBBELL 20A Watertight Locking Plug 3P 4W 125/250VAC (HBL26W74)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL330R6W)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W09)
- Hubbell Watertight Devices