Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 20A, 120/208V
Mfr # HBL520B9W
Zoro # G0463197
Free Shipping & Returns
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 20
- Voltage 120/208VAC
- Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL520B9W
- Zoro # G0463197
- UPC # 783585405285
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 10 AWG |
Face Diameter | 2.41 in |
Minimum Wire Size | 14 AWG |
Flange Diameter | 2.72 in |
Cord Size | 14 to 10 AWG |
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Inlet, Current Rating 20 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 3 hp, IP Rating IP67, Number of Poles 4, Number of Wires 5, Shrouded Yes, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Face Diameter 2.41 in, Flange Diameter 2.72 in, Grounding Style IEC, Housing Color Blue, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Phase Three, Resistance Properties Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Red, Nylon Jacket, PVC Insulation (58027304)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 10ft (HS-105 2" Blk 10)
- OK INDUSTRIES Wire Wrapping Bit, 24 AWG (KB24)
- IEC LIMIT SWITCH L150 L200 (E035-70006013)
- HUBBELL 20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL (HBL26W49)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS2W)
- HUBBELL 30A Watertight Locking Connector 4P 5W 347/600VAC L23-30R (HBL29W83)
- HUBBELL 20A Watertight Locking Plug 4P 5W 277/480VAC (HBL26W82)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 125/250V (HBL4100B12W)
- HUBBELL Interlock, Mechanical (HBL560MI9W)
- HUBBELL 15A Watertight Locking Connector 2P 3W 250VAC L6-15R (HBL25W49)
- Hubbell Watertight Devices