Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 125A, 240/415V
Mfr # HBL5100B6WP
Zoro # G2727137
product price: $636.25
/ea
Free Shipping & Returns
$636.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Inlet w/ Pilot Pin
- Amps - Plugs and Receptacles 125
- Voltage - Plugs and Receptacles 240/415V AC
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5100B6WP
- Zoro # G2727137
- UPC # 783585405131
- Country of Origin United States
- Category Watertight Devices
Dimensions
Hub Diameter | 3.44 in |
Face Diameter | 3.94 in |
Maximum Wire Size | 1/0 AWG |
Flange Width | 5.5 in |
Minimum Wire Size | 3 AWG |
Flange Height | 4.88 in |
Cord Size | 2 to 1/0 AWG |
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Inlet, Current Rating 100/125 A, Grounding Grounded, Horsepower Rating 30 hp, IP Rating IP67, Number of Poles 4, Number of Wires 5, Shrouded Yes, Voltage Rating 200/346 to 240/415V AC, 220/380 to 240/415V AC, Wire Connection Type Screw Terminals, Face Diameter 3.94 in, Flange Height 4.88 in, Flange Width 5.5 in, Grounding Style IEC, Housing Color Red, Market Industrial, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG, Phase Single, Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-5)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-B/B)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 15A (HBL14W47BK)
- HUBBELL 30A Watertight Locking Plug 3P 4W 125/250VAC (HBL28W74)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL2513SW)
- HUBBELL 30A Watertight Locking Plug 3P 4W 250VAC L15-30P YL (HBL28W75)
- HUBBELL 3 Wire Watertight Straight Blade Plug 125VAC 20A (HBL14W33)
- HUBBELL 20A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2315SW)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 20A 125/250V, 3-Pole 4-Wire Grounding, L14-20P, Screw Terminal, Gray (HBL2415SW)
- Hubbell Watertight Devices