Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 100A, 600V, Black
Mfr # HBL4100B5W
Zoro # G2057212
product price: $557.50
/ea
Free Shipping & Returns
$557.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Voltage 600VAC
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL4100B5W
- Zoro # G2057212
- UPC # 783585403939
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 3.44 in |
Flange Diameter | 3.94 in |
Maximum Wire Size | 1/0 AWG |
Minimum Wire Size | 3 AWG |
Cord Size | 3 to 1/0 AWG |
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Inlet, Current Rating 100 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 50 hp, IP Rating IP67, Number of Poles 3, Number of Wires 4, Shrouded Yes, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Face Diameter 3.44 in, Flange Diameter 3.94 in, Grounding Style IEC, Housing Color Black, Market Industrial, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG, Switch Rated Yes, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- RACO Compression Connector, 2-1/4" L, Steel (2916)
- TUNDRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (M2500)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- HUBBELL 20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL (HBL26W49)
- HUBBELL 20A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL67W08)
- HUBBELL 20A Watertight Locking Plug 4P 5W 277/480VAC (HBL26W82)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL420R12W)
- HUBBELL Watertight Plug, 15-30p, Repl Int (HBL28W75IN)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 600V (HBL430R5W)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 600V (HBL420R5W)
- Hubbell Watertight Devices