Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 100A, 250V, Blue
Mfr # HBL4100B9W
Zoro # G3415361
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Amps - Plugs and Receptacles 100
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
- Amps 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL4100B9W
- Zoro # G3415361
- UPC # 783585403960
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 3 AWG |
Face Diameter | 3.44 in |
Flange Diameter | 3.94 in |
Maximum Wire Size | 1/0 AWG |
Cord Size | 3 to 1/0 AWG |
Description
Watertight Pin and Sleeve Inlet, Current Rating 100 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 15 hp, IP Rating IP67, Number of Poles 3, Number of Wires 4, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Face Diameter 3.44 in, Flange Diameter 3.94 in, Grounding Style IEC, Housing Color Blue, Market Industrial, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG, Switch Rated Yes, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 1 ft. 6 inL, Standard, 14 Gauge (FS-500SS WT 18.00)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5262BKWR)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Blue One-Wrap Perforated Fastener Strap, 45 pk. (176040)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Yellow (HS359-S10-YELLOW)
- HUBBELL 3 Wire Watertight Straight Blade Plug 125VAC 20A (HBL14W33)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311SW)
- HUBBELL Watertight Straight Blade Connector, 5-20R, 20A, 125VAC, Yellow (HBL15W33A)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R12W)
- HUBBELL 15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL (HBL24W34)
- HUBBELL 15A Watertight Locking Plug 2P 3W 250VAC L6-15P YL (HBL24W49)
- HUBBELL 20A Watertight Flanged Twist-Lock Inlet 3P 4W 480VAC (HBL2435SW)
- Hubbell Watertight Devices