Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 100A, 250V, Blue
Mfr # HBL3100B6W
Zoro # G2870086
product price: $537.50
/ea
Free Shipping & Returns
$537.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Voltage 250VAC
- Amps - Plugs and Receptacles 100
- Amps 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3100B6W
- Zoro # G2870086
- UPC # 783585403014
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 3.44 in |
Maximum Wire Size | 1/0 AWG |
Minimum Wire Size | 3 AWG |
Flange Diameter | 3.94 in |
Cord Size | 3 to 1/0 AWG |
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Inlet, Current Rating 100 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 15 hp, IP Rating IP67, Number of Poles 2, Number of Wires 3, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Face Diameter 3.44 in, Flange Diameter 3.94 in, Grounding Style IEC, Housing Color Blue, Market Industrial, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- SCHNEIDER ELECTRIC Wrench, F/30mm Protective Boots (9001K1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57X)
- MERSEN Fuse, GSA Series, Time Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA4)
- HUBBELL 30A Watertight Locking Connector 4P 5W 277/480VAC L22-30R (HBL29W82)
- HUBBELL 20A Watertight Locking Connector 2P 3W 125VAC L5-20R (HBL27W47BK)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2711SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 600V (HBL430R5W)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 250VAC L15-20R (HBL2423SW)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P YL (HBL26W76)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 277VAC (HBL69W49)
- Hubbell Watertight Devices