Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 100A, 125V
Mfr # HBL3100B4W
Zoro # G3488475
Free Shipping & Returns
$537.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 100
- Voltage 125VAC
- Amps 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL3100B4W
- Zoro # G3488475
- UPC # 783585403007
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 3.44 in |
Maximum Wire Size | 1/0 AWG |
Flange Diameter | 3.94 in |
Minimum Wire Size | 3 AWG |
Cord Size | 3 to 1/0 AWG |
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Inlet, Current Rating 100 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 5 hp, IP Rating IP67, Number of Poles 2, Number of Wires 3, Shrouded Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Face Diameter 3.44 in, Flange Diameter 3.94 in, Grounding Style IEC, Housing Color Yellow, Market Industrial, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CLB-103-27E3N-W-A/10)
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- HELI-TUBE 3/8 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 3/8 C PU-50)
- SQUARE D Cover Filler Plate, Flush Mount, 3.06 in L, 1.9 in W, 1.21 in D, QO/Homeline (QOFP)
- HUBBELL 20A Watertight Locking Plug 4P 4W 120/208VAC (HBL26W09)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76BK)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL3100R6W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS1W)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- HUBBELL 15a Watertight Replacement Caps (HBL50W50)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- Hubbell Watertight Devices