Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 100A, 120/208V
Mfr # HBL5100B9W
Zoro # G0762474
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Voltage 120/208VAC
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL5100B9W
- Zoro # G0762474
- UPC # 783585405032
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 3 AWG |
Flange Diameter | 3.94 in |
Face Diameter | 3.44 in |
Maximum Wire Size | 1/0 AWG |
Cord Size | 3 to 1/0 AWG |
Display Size | Standard Sized Product |
Wire Size | #3 AWG to #1/0 AWG |
Description
Watertight Pin and Sleeve Inlet, Current Rating 100 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 15 hp, IP Rating IP67, Number of Poles 4, Number of Wires 5, Shrouded Yes, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Face Diameter 3.44 in, Flange Diameter 3.94 in, Grounding Style IEC, Housing Color Blue, Market Industrial, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG, Switch Rated Yes, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - White (WL903-10-WHITE)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 2 Pole, 120/240V AC (QOB225)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1110C)
- ANTAIRA 75 Watt Series / 24 VDC / 3.2 Amps Industrial Single Output DIN Rail Power Supply (NDR-75-24)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS1W)
- HUBBELL 30A Watertight Locking Plug 2P 3W 250VAC L6-30P YL (HBL28W48)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 125VAC (HBL69W47)
- HUBBELL Receptacle, Interlock (HBL430MI7W)
- HUBBELL 30A Watertight Locking Connector 3P 4W 480VAC L16-30R (HBL29W76)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 600V (HBL4100R5W)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 250VAC (HBL69W48)
- Hubbell Watertight Devices