Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 60A, 480V
Mfr # HBL460C7W
Zoro # G3485474
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL460C7W
- Zoro # G3485474
- UPC # 783585404806
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Outside Diameter | 4.39 in |
Overall Length | 10.75 in |
Minimum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.45 in |
Maximum Wire Size | 2 AWG |
For Minimum Cable Diameter | 0.5 in |
Face Diameter | 4.15 in |
Description
Watertight Pin and Sleeve Connector, Current Rating 60 A, Grounding Style IEC, Horsepower Rating 20 hp, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.15 in, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (TR40R)
- KLEIN TOOLS Cable Tester Kit with Scout® Pro 3 Tester, Remotes, Adapter, Battery (VDV501-851)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P16G)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Green (HS357-S250-GREEN)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- Hubbell Pin & Sleeve Devices