Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 30A, 480V
Mfr # HBL330C7W
Zoro # G1500843
Free Shipping & Returns
$236.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL330C7W
- Zoro # G1500843
- UPC # 783585403533
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Outside Diameter | 3.71 in |
Overall Length | 8.24 in |
For Maximum Cable Diameter | 1.25 in |
Maximum Wire Size | 8 AWG |
Face Diameter | 3.6 in |
Minimum Wire Size | 12 AWG |
For Minimum Cable Diameter | 0.375 in |
Display Size | Standard |
Description
Watertight Pin and Sleeve Connector, Current Rating 30 A, Grounding Style IEC, Horsepower Rating 7 1/2 hp, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.6 in, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20ATR-IV-03)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- SOUTHWIRE Cable Tester, RJ45 Connector Type (58744840)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- Hubbell Pin & Sleeve Devices