Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 30A, 250V
Mfr # HBL430C12W
Zoro # G1549423
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 125/250V AC
- Color - Plugs and Receptacles Orange
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL430C12W
- Zoro # G1549423
- UPC # 783585404493
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Outside Diameter | 3.74 in |
Overall Length | 8.69 in |
For Maximum Cable Diameter | 1.25 in |
Minimum Wire Size | 12 AWG |
For Minimum Cable Diameter | 0.375 in |
Face Diameter | 3.6 in |
Maximum Wire Size | 8 AWG |
Description
Watertight Pin and Sleeve Connector, Current Rating 30 A, Grounding Style IEC, Horsepower Rating 3 hp, Housing Color Orange, IP Rating IP68, IP69K, Number of Poles 3, Number of Wires 4, Phase Single, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 125/250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.6 in, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CDBA2)
- RACO Set Screw Connector, 1-13/32" L, Zinc (2635)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 3 Pole, 240V AC (Q350)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- MARINCO Cls2Fb-A Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blk (A) (CLS2FB-A)
- Hubbell Pin & Sleeve Devices