Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 20A, 600V
Mfr # HBL420C5W
Zoro # G3065675
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 600V AC
- Color - Plugs and Receptacles Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL420C5W
- Zoro # G3065675
- UPC # 783585404301
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Outside Diameter | 3.43 in |
Overall Length | 7.57 in |
For Maximum Cable Diameter | 0.83 in |
Face Diameter | 3.31 in |
For Minimum Cable Diameter | 0.33 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Display Size | Standard |
Description
Watertight Pin and Sleeve Connector, Current Rating 20 A, Grounding Style IEC, Horsepower Rating 10 hp, Housing Color Black, IP Rating IP68, IP69K, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.31 in, For Maximum Cable Diameter 0.83 in, For Minimum Cable Diameter 0.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- JANDORF Slide Switch Spdt 3 Tab (61021)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112100)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B01T)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- HUBBELL Pin and Sleeve Connector, 63A, 240/415V (HBL560C6W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V (HBL5100C6WP)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- Hubbell Pin & Sleeve Connectors