Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 100A, 125V
Mfr # HBL3100C4W
Zoro # G0835414
product price: $537.50
/ea
Free Shipping & Returns
$537.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 125V AC
- Color - Plugs and Receptacles Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3100C4W
- Zoro # G0835414
- UPC # 783585403038
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Outside Diameter | 5.06 in |
Overall Length | 13.14 in |
For Maximum Cable Diameter | 1.94 in |
Maximum Wire Size | 1/0 AWG |
Minimum Wire Size | 3 AWG |
Face Diameter | 3.88 in |
For Minimum Cable Diameter | 1.065 in |
Display Size | Standard |
Description
Watertight Pin and Sleeve Connector, Current Rating 100 A, Grounding Style IEC, Horsepower Rating 5 hp, Housing Color Yellow, IP Rating IP68, IP69K, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 125V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.88 in, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 1.065 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle, 6 In (9422A1)
- TELEMECANIQUE SENSORS Float and Rod Assembly, Round, SS, 7 In (9049A6CS)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brass, Blue, 100 PK (MDD2-250-100)
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK10 (V801NEOCPY-10)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- Hubbell Pin & Sleeve Devices