Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell
Hubbell IFP11W 1 Port Rear Loading Single Gang Faceplate; White
Mfr # IFP11W
Zoro # G403734127
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Impact Thermoplastic (UL 94V-0)
- Size Standard
- Orientation Vertical
- Type Keystone
- Application Standard Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IFP11W
- Zoro # G403734127
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Size | Standard |
Display Size | 1-Port |
Details
Material | High-Impact Thermoplastic (UL 94V-0) |
Orientation | Vertical |
Type | Keystone |
Application | Standard Faceplate |
Cutout | NEMA 1-Gang |
Construction | Molded |
Item Type | Keystone Faceplate |
Material - Mounting Hardware | Screw |
OEM Brand Name | Hubbell Premise Wiring |
Construction Material - Main | High-Impact Thermoplastic (UL 94V-0) |
Industry Standard(s) | UL and cUL Listed 1863 |
Number of Gang(s) | 1-Gang |
Number Of Ports | 1 |
Description
Features
- Designed to flush mount with box eliminator.
- Durable construction.
- Complemented by a broad range of voice/data/video connectors.
- Provides a rear loading, snap in, flush mounting of Hub bell jacks and AV keystone connectors.
- Individual port configurations allow specification flexibility.
- All IFP plates are supplied with paper labels, clear screw covers, and color-matched screw covers.
- Compatible with Hub bell Labeling System.
- 1 Port & Single-Gang.
- Color - White.
- UL listed and cUL certified.
- ANSI/TIA/EIA-606-B station labeling capability.
- UL 94V-0 rated flame-retardant material.
- Mounts to standard NEMA openings and boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Cap, Thread, 2in, 1-3/16inL, 316 SS (S62000CA00)
- SQUARE D Thermal Unit, 3.71 to 4.07A (A5.30)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19DN0C5E020)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52A2)
- HUBBELL 1-Gang Single F-Type Coupler Bulkhead Molded-In Plate - F-F, Ivory (NS750I)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 2-Port, White (NSB-5220)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- BALDWIN ESTATE Faceplates (5098.004.N)
- PANDUIT Faceplate, 4pt, Sgl Gang, SSteel (CFP4SY)
- HUBBELL PREMISE WIRING Fitting, Snap In (SFFWX)
- MARINCO Cs8164N Marinco 50A 3Ph 480V A.C. Connector (CS8164N)
- Hubbell Voice & Data Outlets, Boxes, Faceplates