Shop All Voice & Data Jacks
Hubbell
Hubbell HXJUOW USOC 6 Position Xceleratora Jack; Office White
Mfr # HXJUOW
Zoro # G804066940
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series USOC
- Color Office White / Light Almond
- Type Modular Jack
- Application Telephone
- Size 0.86 (22) x 0.67 (17) x 1.29 (33)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HXJUOW
- Zoro # G804066940
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Size | 0.86 (22) x 0.67 (17) x 1.29 (33) |
Display Size | Standard Sized Product |
Details
Series | USOC |
Color | Office White / Light Almond |
Type | Modular Jack |
Application | Telephone |
Contact Point Material | Beryllium Copper with Gold Over Plating |
Performance | USOC |
Contact Resistance | 100 Ohm |
Item Type | Modular Jack |
Contact | IDC: Phosphor Bronze with 100 Micro-Inch Tin Over Plating |
Style | RJ-45 Jack |
Material - Mounting Hardware | Keystone |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Temperature Rating | Max Continuous- 75° C, Minimum- -40° C Without Impact |
Withstand Voltage | 1,000 Vac @ 60 Hz |
Operating Cycles | 2000 Plug |
Industry Standard(s) | 6-Position USOC Compliant, CSA Certified, Mechanical TIA-568, UL Listed 1864 |
Mounting Type | Snap-fit |
Number of Pieces in Package | 1 |
Connectivity | RJ45 Jack to IDC Punch Down |
Construction Material - Main | Thermoplastic |
Material - Housing | High-impact thermoplastic (UL 94V-0) |
Description
Features
- Labor savings - exclusive 1-Punch termination reduces termination time by 75%.
- Mating cycles exceed industry standards by 2 times.
- Bulk packaged to eliminate excess packing waste.
- Universal Hub bell keystone design fits into all Hub bell iSTATION and Delivery Plus products.
- Exclusive 1-Punch termination tool and Quick Lace combination.
- 15 different colors aids identification of multiple applications.
- Termination Towers provide easy pair splitting, simple lacing, and fast punch-down.
- Stuffer cap ensures secure strain relief and positive "snap" latching.
- Universal wiring - two distinct labels eliminates wiring confusion, T568B or T568A.
- Color - Office White.
- Construction Material.
- Housing - high impact Thermoplastic (UL 94V-0).
- Stuffer cap - Lexan (UL 94V-0).
- Dust cover - Polypropylene.
- Nose contacts material - Beryllium Copper with Precious Metal plating with Nickel under-plating.
- IDC contacts - Phosphor Bronze with 100 micro-inch Tin plating over Nickel under-plating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF7)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- HUBBELL Speedgaina Category 5E Jack- Universal- Universal- White (HXJ5EW)
- HUBBELL Speedgaina Category 5E Jack- Universal- Blue (HXJ5EB)
- HUBBELL Nextspeeda Category 6 Jack- Universal- Blue (HXJ6B)
- ALLEN TEL Flush Mount Wall Jack, 8-Conductor, Ivory (AT697B-NK)
- SWE-TECH 3C Cat6 Keystone Jack, Yellow, Toolless, RJ45 Female (FWT327-120YL)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Screw Terminal (AT630A-4)
- ALLEN TEL Flush Mount Smooth Telephone Wall Jack, 4-Conductor, 6-Position, White (AT216SM-4-15)
- Hubbell Voice & Data Jacks