Shop All Wall Plates
Hubbell
Hubbell Electrical FCD35-BR Duplex Receptacle Outlet Kit; Bronze
Mfr # 620866
Zoro # G504014975
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 620866
- Zoro # G504014975
- Country of Origin China
- Category Wall Plates
Description
Features
- Duplex Receptacle Outlet Kit.
- Color - Bronze.
- Contains 15A.
- 125V Receptacle.
- Rectangular Box.
- Cover & Accessories.
- Clamshell.
- Dimension - 3.23 x 3.46 x 8.46 in.
- Item Weight - 0.79 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5139 40AMP MAXI Fuse (5139)
- HELI-TUBE 3/16 In. OD X 50FT Nylon Spiral Wrap (HT 3/16 N-50)
- MONOPRICE Ethernet Cable, Cat 6, Red, 25 ft. (2318)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Yellow (HS364-S50-YELLOW)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P263I)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P126I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ262R)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (PJ226W)
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Brown (P265)
- PRO-LOK ProLok: Flat Plate- Kaba E-Plex 5000 Series Cylindrical (PRL-EWP-IN650-FP-S)
- Hubbell Lighting Controls