Shop All Wall Plates
Hubbell
Hubbell Electrical 1C-GV-BR Vertical Ground Fault Interrupter Single Gang Flip Cover; Bronze
Mfr # 496042
Zoro # G604012123
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 496042
- Zoro # G604012123
- Country of Origin China
- Category Wall Plates
Description
Features
- Vertical Ground Fault Interrupter Single Gang Flip Cover.
- Color - Bronze.
- Gasket & Screws.
- Weatherproof.
- Dimension - 4.61 x 2.83 x 0.67 in.
- Item Weight - 0.42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- STENS Tension Spring, Snapper 7029025YP (285-635)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 15 ft. 2"L, 2.13"W (HBLPP15A)
- MURR ELEKTRONIK T-COUPLER SLIMLINE M12 MALE / 2X M12 FEMALE (7000-41131-0000000)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS82)
- HUBBELL 2.15" Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Smooth Finish, Silver (SS703)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS720)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ2W)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P7GY)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ8GY)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P720I)
- Hubbell Wall Plates