Shop All Electrical Box Covers
Hubbell
Hubbell Electrical 1C-DH-AL Single Gang Flip Cover; Gray
Mfr # 666073
Zoro # G504014968
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Lid Style Flip Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 666073
- Zoro # G504014968
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Lid Style | Flip Lid |
Description
Features
- Single Gang Flip Cover.
- Color - Gray.
- Gasket & Screws.
- Weatherproof.
- Dimension - 4.61 x 2.83 x 0.79 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 1/2", PK50 (KO701C)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL734155)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- HUBBELL Electrical Box Cover, 3 Gang, Rectangular, 822 (822)
- HUBBELL 888 4.69 in. 30-16 Square Receptacle Cover (3089596)
- HUBBELL Me Brz Horiz Flip Cover (1C-GH-BR)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3200)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935)
- Hubbell Electrical Box Covers