Shop All Pin & Sleeve Connectors
Hubbell
Heavy Duty Products, IEC Pin and Sleeve, Receptacle Switched, 100 A 3 Phase Y 347/600 VAC
Mfr # HBLS5100R5W
Zoro # G2481222
product price: $1,703.99
/ea
Free Shipping & Returns
$1,703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve PBT
- Amps - Plugs and Receptacles 100 A
- Voltage - Plugs and Receptacles 347/600V AC
- Color - Plugs and Receptacles Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS5100R5W
- Zoro # G2481222
- UPC # 783585575445
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Minimum Wire Size | 6 AWG |
Maximum Wire Size | 1 AWG |
Wire Size | #6AWG - #1AWG |
Size | Standard |
Description
Pin and Sleeve Receptacle, Current Rating 100 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP68, IP69K, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Shrouded Yes, Voltage Rating 200/346 to 240/415V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Grounding Grounded, Horsepower Rating 15 hp, Housing Color Red, Housing Material Composite, Market Commercial, Industrial, Maximum Wire Size 1 AWG, Minimum Wire Size 6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- POWER FIRST 7.9" L Cable Tie GN PK 100 (36J218)
- AUTOMATION DIRECT 10-30V-Dc Proximity Switch (AM1-AP-3A)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - White (HS357-S250-WHITE)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V (HBL5100C6WP)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- Hubbell Pin & Sleeve Devices