Shop All Pin & Sleeve Connectors
Hubbell
Heavy Duty Products, IEC Pin and Sleeve, Connector Switched, 100 A 3 Phase Y 347/600 VAC
Mfr # HBLS5100C5W
Zoro # G2479886
Free Shipping & Returns
$1,703.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve PBT
- Amps - Plugs and Receptacles 100 A
- Voltage - Plugs and Receptacles 347/600V AC
- Color - Plugs and Receptacles Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLS5100C5W
- Zoro # G2479886
- UPC # 783585575407
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Maximum Wire Size | 1 AWG |
For Maximum Cable Diameter | 1.94 in |
For Minimum Cable Diameter | 1.06 in |
Minimum Wire Size | 6 AWG |
Overall Length | 15.89 in |
Outside Diameter | 5.63 in |
Size | Standard |
Wire Size | #6AWG - #1AWG |
Description
Straight Blade Connector, Current Rating 100 A, Grounding Style IEC, Horsepower Rating 50 hp, Housing Color Black, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Watertight, Switch Rated Yes, Voltage Rating 347/600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 1.06 in, Grounding Grounded, Housing Material PBT, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERTAC Light Control Brass 150W (SLC4CPL)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBU1CW)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 100' Long (SF4-100-BLACK)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C987)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- Hubbell Pin & Sleeve Connectors