Shop All Pin & Sleeve Connectors
Hubbell
Heavy Duty Products, IEC Pin and Sleeve, Connector Switched, 100 A 3 Phase Y 277/480 VAC
Mfr # HBLS5100C7W
Zoro # G2479691
Free Shipping & Returns
$1,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve PBT
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Red
- Number of Poles 4
- Number of Wires 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLS5100C7W
- Zoro # G2479691
- UPC # 783585575421
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Minimum Wire Size | 6 AWG |
Overall Length | 15.89 in |
For Minimum Cable Diameter | 1.06 in |
Maximum Wire Size | 1 AWG |
Outside Diameter | 5.63 in |
For Maximum Cable Diameter | 1.94 in |
Size | Standard |
Wire Size | #6AWG - #1AWG |
Description
Straight Blade Connector, Current Rating 100 A, Grounding Style IEC, Horsepower Rating 40 hp, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Watertight, Switch Rated Yes, Voltage Rating 277/480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 1.06 in, Grounding Grounded, Housing Material PBT, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- Hubbell Pin & Sleeve Connectors