Shop All Pin & Sleeve Connectors
Hubbell
Heavy Duty Products, IEC Pin and Sleeve, Connector Switched, 100 A 3 Phase Y 120/208 VAC
Mfr # HBLS5100C9W
Zoro # G2481356
product price: $1,967.99
/ea
Free Shipping & Returns
$1,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve PBT
- Amps - Plugs and Receptacles 100 A
- Voltage - Plugs and Receptacles 120/208V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS5100C9W
- Zoro # G2481356
- UPC # 783585575438
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 15.89 in |
For Minimum Cable Diameter | 1.06 in |
Outside Diameter | 5.63 in |
Maximum Wire Size | 1 AWG |
Minimum Wire Size | 6 AWG |
For Maximum Cable Diameter | 1.94 in |
Wire Size | #6AWG - #1AWG |
Size | Standard |
Description
Straight Blade Connector, Current Rating 100 A, Grounding Style IEC, Horsepower Rating 15 hp, Housing Color Blue, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Watertight, Switch Rated Yes, Voltage Rating 120/208V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 1.06 in, Grounding Grounded, Housing Material PBT, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 20A, Rotary, Frame B (XTPR020BC1)
- ZORO SELECT 6 ft. 16/3 Extension Cord SJT (5XFP9ID)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Surface Mount Box, Rj11, 6P4C, Single - Ivory (NTB-1401)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- HUBBELL Ac Marine Connector (M5200CS1R)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V (HBL5100C6WP)
- Hubbell Pin & Sleeve Devices