Shop All Locking Plugs
Hubbell
HBL2411ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 125/250V, L14-20P, Black and White Nylon
Mfr # HBL2411ST
Zoro # G206170832
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Number of Poles 3
- Phase Single
- Grade Federal Specification
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2411ST
- Zoro # G206170832
- UPC # 783585681573
- Country of Origin China
- Category Locking Plugs
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 14 AWG |
For Minimum Cable Diameter | 0.35 in |
For Maximum Cable Diameter | 1.15 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L14-20P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Federal Specification, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- GE Thermal Unit, 23.50 to 30.70A (CR123C273B)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1D80008G6)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (9805)
- HUBBELL 50A Locking Plug 3P 4W 125/250VAC BK (CS8155C)
- HUBBELL 30A Locking Plug 3P 4W 480VAC RD (HBL20445B)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311BK)
- HUBBELL Locking Plug, 30 A, 250V AC, 3 Poles, L15-30P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2721)
- HUBBELL 20A Twist-Lock Plug 2P 2W 250VAC L2-20P BK/WT (HBL7102C)
- HUBBELL 20A Locking Plug 3P 3W 125/250VAC BK/WT (HBL9965C)
- ERICSON L16-30 BLK W-LK 30A 480V3PH3P4W LG 28W76 (2524-PW6P-BLK)
- Hubbell Locking Plugs