Shop All GFCI Receptacles
Hubbell
GFCI Receptacle, 20A, 125VAC, White
Mfr # GFBFST20W
Zoro # G0087976
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Outlet Type Blank Face
- Number of Wires 3
- Color - Plugs and Receptacles White
- Mounting Type - Plugs and Receptacles Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFBFST20W
- Zoro # G0087976
- UPC # 883778122231
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.47 in |
Overall Width | 1.75 in |
Mount Hole Center-to-Center Height | 3.27 in |
Description
GFCI Receptacle, Current Rating 20 A, Housing Color White, Housing Material Nylon, Mount Type Flush, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Grade Commercial, Horsepower Rating 1 hp, Includes Mounting Hardware Yes, Market Commercial, Mount Hole Center-to-Center Height 3.27 in, NEMA Enclosure Rating 6, Reset Type Automatic, Self Testing Yes, Standards ADA, CSA Certified, Meets All NEC(R) Requirements, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Blue (WL901-100-BLUE)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50 (FZ512730)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 60A, 700V AC, Non-Indicating (A70QS60-4)
- GROTE Switch, 6 Screw, On/Off, 15A (82-2116)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (SNAPGF83R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFBFST20)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRTR20BLK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW15W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRST15SNAPW)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (SNAPGFTW15W)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20I)
- Hubbell GFCI Receptacles