Shop All GFCI Receptacles
Hubbell
GFCI Receptacle, 20A, 125VAC, 5-20R, White
Mfr # SNAPGF20W
Zoro # G4894429
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Mounting Type Flush
- NEMA Configuration 5-20
- Power Indicator Yes
- Standards NEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAPGF20W
- Zoro # G4894429
- UPC # 883778124570
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.8 in |
Maximum Wire Size | 12 AWG |
Face Plate Height | 2.8 in |
Overall Depth | 1.5 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, AFCI No, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1212C)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0010)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (BV5.5-100)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS62B)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR20BLK)
- HUBBELL GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory (GFRST20I)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFRST20SNAPR)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW15W)
- HUBBELL SNAPConnect® Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 15A, Light Almond (SNAPGF82LA)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFTRST15)
- TRIPLETT Real World LAN and Cable Certifier (RWC1000K2(CS))
- Hubbell GFCI Receptacles