Shop All GFCI Receptacles
Hubbell
GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory
Mfr # GFBFST20I
Zoro # G0088000
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- Voltage 125VAC
- Application Environment Commercial
- Wiring Method - Plugs and Receptacles Back and Side
- HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFBFST20I
- Zoro # G0088000
- UPC # 883778122194
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.27 in |
Overall Width | 1.75 in |
Overall Depth | 1.47 in |
Description
GFCI Receptacle, Current Rating 20 A, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Grade Commercial, Horsepower Rating 1 hp, Includes Mounting Hardware Yes, Market Commercial, Mount Hole Center-to-Center Height 3.27 in, NEMA Enclosure Rating 6, Reset Type Automatic, Self Testing Yes, Standards ADA, CSA Certified, Meets All NEC(R) Requirements, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay, 380VAC (SLA-380-ALE)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR20BLK)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- HUBBELL 1G Gray Gfci Outlet Cover (5101-5)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW83W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFSG5362I)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 15A, 0.5 HP (GFTWRST82SNAPI)
- LEVITON GFCI OUTLET 15A 125V IVY (C31-GFNT1-0PI)
- Hubbell GFCI Receptacles