Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Hspital, Wht, 20A, 1 HP
Mfr # SNAPGFTW83W
Zoro # G4843408
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Heavy Use Hospital Grade
- Reset Type Automatic
- Power Indicator Yes
- Number of Wires 3
- Special Features Ground Fault Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAPGFTW83W
- Zoro # G4843408
- UPC # 883778124167
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Maximum Wire Size | 12 AWG |
Overall Depth | 1.5 in |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.8 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Modular Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000NW)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- SUPERIOR ELECTRIC GFCI 3 Wire Electrical Receptacle Wall Plug AC Outlet Tester (TR102T)
- ICC ICC IC066BRCLP Wiring Block Bridging Clips (IC066BRCLP)
- HUBBELL Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 20A, Light Almond (GFRST83LA)
- HUBBELL GFCI Receptacle, 20A, 125VAC, White (GFBFST20W)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (GFTRST83WNL)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (SNAPGFTW15W)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFWRST15W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- LEVITON Recept, Red, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNT1-HGR)
- Hubbell GFCI Receptacles