Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Hspital, Wht, 20A, 1 HP
Mfr # GFTRST83WNL
Zoro # G4843006
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles White
- Amps - Plugs and Receptacles 20
- Application Environment Heavy Use Hospital Grade
- HP 1 hp
- Outlet Type Decorator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # GFTRST83WNL
- Zoro # G4843006
- UPC # 783585486215
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.8 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/4-R)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS2000NW)
- 3M Shrink Tubing, 1.5in ID, Black, 25ft (ITCSN-1500-25'-BLACK-REEL)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (DRUBGFI15)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (GFTRST83RNL)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFTWRST20R)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (SNAPGFTW15W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR83GRY)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR82)
- LEVITON GFI Receptacle (GFNT2-T)
- Hubbell GFCI Receptacles