Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Hspital, Red, 20A, 1 HP
Mfr # GFTRST83RNL
Zoro # G4843015
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weather Resistant No
- Outlet Type Decorator
- Application Environment Heavy Use Hospital Grade
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFTRST83RNL
- Zoro # G4843015
- UPC # 783585486208
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.8 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- NVENT HOFFMAN Padlock Hasp Kit, Steel (APLK3R)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (P14-10R-M)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFRST15SNAP)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFSG5262W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFBFST20I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR20GRY)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GFR15GRY)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- LEVITON GFI Receptacle (GFWR1-W)
- Hubbell GFCI Receptacles