Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Hspital, Ivry, 15A, 0.5 HP
Mfr # GFTWRST82SNAPI
Zoro # G4843426
product price: $64.09
/ea
$64.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
- Weather Resistant Yes
- Voltage - Plugs and Receptacles 125V AC
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFTWRST82SNAPI
- Zoro # G4843426
- UPC # 783585486871
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 12 AWG |
Face Plate Height | 2.8 in |
Face Plate Width | 1.8 in |
Overall Depth | 1.5 in |
Dimensions | 3.28 in x 1.77 in x 1.47 in |
Width | 1.77 in |
Wire Size | #12 AWG |
Length | 3.28 in |
Height | 1.47 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Modular Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/2In Rigid 1Hole Strap (61105B)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCDCC)
- TRUMETER Ac Elapsed Time Meter (711-0160)
- ZORO SELECT Strut Channel, 5 ft. L, Aluminum, 12 Gauge (FS-200SS AL 60.00)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFWRST15W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFTWRST20R)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 15A, 0.5 HP (GFRST82SNAPI)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFRST15SNAP)
- HUBBELL 1G Gray Gfci Outlet Cover (5101-5)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFTRST15)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-15ATR-WH)
- Hubbell GFCI Receptacles