Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Hspital, Ivry, 15A, 0.5 HP
Mfr # GFTRST82INL
Zoro # G4843091
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Testing Yes
- Number of Wires 3
- Voltage - Plugs and Receptacles 125V AC
- Standards NEC
- Weather Resistant - Plugs and Receptacles No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFTRST82INL
- Zoro # G4843091
- UPC # 783585485966
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.8 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINDER 24V-DC PLUG-IN RELAY (55.34.9.024.0090)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 10A, 600V AC, Non-Indicating (DFJ-10)
- BARKSDALE ACTUATED 160-3200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A32SS)
- SIEMENS Power Contactor, 3 Poles, 480V AC, 50 A (3RT20361AV60)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (GFRTR20I)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW82W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR83)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFTRST20WNL)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRST20SNAPBK)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Light Almond (GLS-15A-LA)
- Hubbell GFCI Receptacles