Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Hspital, Ivry, 15A, 0.5 HP
Mfr # GFRST82SNAPI
Zoro # G4843566
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Method - Plugs and Receptacles Modular
- Outlet Type Decorator
- Mounting Type Flush
- Application Environment Heavy Use Hospital Grade
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFRST82SNAPI
- Zoro # G4843566
- UPC # 883778123528
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.8 in |
Overall Depth | 1.5 in |
Maximum Wire Size | 12 AWG |
Height | 1.47 in |
Width | 1.77 in |
Dimensions | 3.28 in x 1.77 in x 1.47 in |
Length | 3.28 in |
Wire Size | #12 AWG |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, AFCI No, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TECHFLEX Glass, Lacing Tape, Size 2 Fin D Natural (LT4-S2-FD-NT)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 32 A, Reversing: No (LC1D32KUE)
- GARDNER BENDER Sliding Connector Assortment Kit (TK-32)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFWRST15W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW82W)
- HUBBELL GFCI Rceptcle, Commer., 15A, 0.5 HP (GFSPST15W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFSG5262W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGF83W)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFTWRST20SNAP)
- Hubbell GFCI Receptacles