Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Hspital, Gr, 20A, 1 HP
Mfr # GFTRST83GYNL
Zoro # G4843030
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Weather Resistant - Plugs and Receptacles No
- Reset Type Automatic
- Mounting Type Flush
- HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFTRST83GYNL
- Zoro # G4843030
- UPC # 783585486161
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Height | 2.8 in |
Face Plate Width | 1.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Red (160105-100)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12201608)
- FESTO Mounting Kit SMBR-8-12 (SMBR-8-12)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15U (SNAPGFTW83R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFBFST20BK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFR82R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFR83W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRST15BK)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Taupe (SCR-15-GFST-TP)
- Hubbell GFCI Receptacles