Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Hspital, Brwn, 20A, 1 HP
Mfr # SNAPGF83
Zoro # G4843539
product price: $58.81
/ea
$58.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tamper Resistant No
- Color - Plugs and Receptacles Brown
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- Amps 20A
- Power Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAPGF83
- Zoro # G4843539
- UPC # 783585486949
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Width | 1.8 in |
Overall Depth | 1.5 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 12 AWG |
Dimensions | 3.28 in x 1.77 in x 1.47 in |
Width | 1.77 in |
Height | 1.47 in |
Wire Size | #12 AWG |
Length | 3.28 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, AFCI No, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 5 space 5 circuits Bolt-On Mount (GBK5P)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C361)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFSG5362BLK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GFR15GRY)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFR82R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFTWRST82I)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15U (SNAPGFTW83R)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNL2-I)
- Hubbell GFCI Receptacles