Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Hspital, Brwn, 20A, 1 HP
Mfr # GFTWRST83IG
Zoro # G4843137
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- Power Indicator Yes
- Weather Resistant Yes
- Reset Type Automatic
- Self-Testing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFTWRST83IG
- Zoro # G4843137
- UPC # 883778122545
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Width | 1.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Isolated Ground, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQB Series 30A, 1 Pole, 120/240V AC (THHQB1130)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x48 (A8848T1T)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.37 in. L (SSRHD10)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101004)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFR83W)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15U (SNAPGFTW83R)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFSG5262BLK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- HUBBELL GFCI Rceptcle, Commer., 15A, 0.5 HP (GFSPST15W)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- Hubbell GFCI Receptacles