Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Hspital, Brwn, 15A, 0.5 HP
Mfr # GFTWRST82IG
Zoro # G4843155
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weather Resistant - Plugs and Receptacles Yes
- Wiring Method Back, Side
- Special Features Isolated Ground
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Mounting Type - Plugs and Receptacles Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFTWRST82IG
- Zoro # G4843155
- UPC # 883778122460
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Width | 1.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Isolated Ground, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Packing Fiber, 4 Oz (PF-4)
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- DISCO Blue Nyln Crimp Wire Terminal #10 Stud/Open Spd 16-14 G Wire PK10 (12160PK)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C391)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW15W)
- HUBBELL GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory (GFRST20I)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRTR20BLK)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- HUBBELL GFCI Rceptcle, Commer., 15A, 0.5 HP (GFSPST15W)
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFTRST15GY)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- Hubbell GFCI Receptacles