Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Hspital, Blk, 20A, 1 HP
Mfr # SNAPGF83BLK
Zoro # G4843511
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Weather Resistant - Plugs and Receptacles No
- Mounting Type Flush
- Weather Resistant No
- NEMA Configuration 5-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAPGF83BLK
- Zoro # G4843511
- UPC # 783585486796
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.5 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.8 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 12 AWG |
Height | 1.47 in |
Wire Size | #12 AWG |
Length | 3.28 in |
Width | 1.77 in |
Dimensions | 3.28 in x 1.77 in x 1.47 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, AFCI No, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0022)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 6A, 250V AC, Non-Indicating (FRN-R-6)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6A, 125V AC, 10kA at 125V AC, 5 PK (GMC-6-R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFTWRST83)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFTWRST20IG)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW83W)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFSPST15I)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Gray (CAR-15-GFST-GR)
- Hubbell GFCI Receptacles