Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Hspital, Blk, 20A, 1 HP
Mfr # GFTRST83BKNL
Zoro # G4843049
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Indicator Yes
- Color - Plugs and Receptacles Black
- Standards NEC
- HP 1 hp
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFTRST83BKNL
- Zoro # G4843049
- UPC # 783585486154
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Width | 1.8 in |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Male Type PK50 (3530PK50)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- LINEMASTER Classic IV - Guarded (TWIN 88SH1-05)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (SNAPGFTW15W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFSPST15I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFTWRST83)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR83)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (GFRTR20I)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15ATR-IV-03)
- Hubbell GFCI Receptacles