Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Hspital, Blk, 15A, 0.5 HP
Mfr # GFTRST82BKNL
Zoro # G4843119
$63.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.5 hp
- Wiring Method Back, Side
- Weather Resistant - Plugs and Receptacles No
- Application Environment Heavy Use Hospital Grade
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # GFTRST82BKNL
- Zoro # G4843119
- UPC # 783585485942
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.8 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19DN0C5E045)
- LEVITON Co-Alr Receptcle15A Wht (12650-00W)
- BATTERY CLERK AJC® Power Rite PRB127 12V 7Ah UPS Battery (POWER-RITE PRB127)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil (63950002)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFRTW83BLK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFTWRST82I)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFTWRST15)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFTRST15I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFBFST20I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (SNAPGF20W)
- Hubbell GFCI Receptacles