Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Commer., Red, 20A, 1 HP
Mfr # GFRST20SNAPR
Zoro # G4843581
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Wiring Method Back
- Amps 20A
- Outlet Type Decorator
- Surge Suppression No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # GFRST20SNAPR
- Zoro # G4843581
- UPC # 883778123719
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.5 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.8 in |
Maximum Wire Size | 12 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, AFCI No, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V (GFP20M)
- EATON Toggle Switch, DPST, 10A @ 250V, Solder Lug (7561K4)
- SQUARE D DOOR MT SWITCH, 250A (9421LJ1)
- SQUARE D Thermal Unit, 0.64 to 0.78A (B0.92)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRTR20GRY)
- HUBBELL GFCI Receptacle, Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, White (GFR20W)
- HUBBELL GFCI Rceptcle, Hspital, Blk, 20A, 1 HP (SNAPGF83BLK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFR15W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRTR20)
- LEVITON GFCI Receptacle, 20A, 125Vac, White (GFRBF-W)
- Hubbell GFCI Receptacles