Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Commer., Red, 15A, 0.5 HP
Mfr # GFTRST15R
Zoro # G4843329
$52.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset Type Automatic
- Color Red
- Outlet Type Decorator
- HP 0.5 hp
- Weather Resistant - Plugs and Receptacles No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # GFTRST15R
- Zoro # G4843329
- UPC # 783585485577
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Width | 1.8 in |
Face Plate Height | 2.8 in |
Overall Depth | 4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Red, Housing Material Zytel 101, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 350-500W, 230V insulate thermoventilator (NSYCRP1W230VTVC)
- SOUTHWIRE Power Distribution Cart, 100 AC, (2)L6-30R (6210DC)
- ELECTRIDUCT RubberForm MLSB Recycled Rubber Speed Bumps (SB-RF-MLSB2.5)
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- HUBBELL GFCI Receptacle, 20A, 125VAC, White (GFBFST20W)
- HUBBELL GFCI Rceptcle, Hspital, Gr, 20A, 1 HP (SNAPGF83GRY)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRST15SNAPW)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (SNAPGFTW20I)
- HUBBELL GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory (GFRST20I)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRWR20GRY)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFR82R)
- Hubbell GFCI Receptacles