Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Commer., Ivry, 20A, 1 HP
Mfr # SNAPGFTW20I
Zoro # G4843441
$61.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Method - Plugs and Receptacles Modular
- Amps - Plugs and Receptacles 20 A
- Outlet Type Decorator
- Color - Plugs and Receptacles Ivory
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # SNAPGFTW20I
- Zoro # G4843441
- UPC # 783585486994
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Width | 1.8 in |
Maximum Wire Size | 12 AWG |
Face Plate Height | 2.8 in |
Overall Depth | 1.5 in |
Mount Hole Center-to-Center Height | 3.3 in |
Width | 1.77 in |
Height | 1.47 in |
Wire Size | #12 AWG |
Length | 3.28 in |
Dimensions | 3.28 in x 1.77 in x 1.47 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards NEC, Voltage Rating 125V AC, Wiring Method Back, Side, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY CordMax 9-Foot 3-Outlet Indoor Extension Cord (31131)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G234)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F22W24)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (SNAPGF20)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFTWRST15)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFTWRST83)
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFRWR15GRY)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR82)
- HUBBELL Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 20A, Light Almond (GFRST83LA)
- Hubbell GFCI Receptacles