Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Commer., Ivry, 20A, 1 HP
Mfr # GFTRST20INL
Zoro # G4843356
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- Number of Poles 2
- Special Features Nightlight
- Amps - Plugs and Receptacles 20 A
- Power Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFTRST20INL
- Zoro # G4843356
- UPC # 883778123344
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.8 in |
Face Plate Height | 2.8 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Zytel 101, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB250N008F4)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 100 (TY526M)
- BELL OUTDOOR Weatherproof Flip Cover Kit, 1-Gang, 3 Gang, Flip/Snap (5839-5WRTR)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (DRUBGFI15)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFTWRST83)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR83)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (GFTRST83WNL)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFSG5262I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFR83W)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- Hubbell GFCI Receptacles