Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP
Mfr # GFSPST15I
Zoro # G4885128
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type Decorator
- Wiring Method Back, Side
- HP 0.5 hp
- Tamper Resistant No
- Surge Suppression No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # GFSPST15I
- Zoro # G4885128
- UPC # 883778123399
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Height | 2.75 in |
Mount Hole Center-to-Center Height | 3.27 in |
Face Plate Width | 1.75 in |
Description
GFCI Receptacle, Current Rating 15 A, Housing Color Ivory, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Resistance Properties Tamper Resistant, Voltage Rating 125V AC, Wiring Method Back, Side, Face Plate Height 2.75 in, Face Plate Width 1.75 in, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Material Nylon, Includes Mounting Hardware Yes, Mount Hole Center-to-Center Height 3.27 in, Number of Gangs 1, Standards NEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 30 A, 480V AC, Nonindicating (AG30)
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 12.00x12 (CSP1212)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300355)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRST15BKNL)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFBFST20)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFR83R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR20BLK)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFTWRST20SNAP)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-15ATR-WH-10)
- Hubbell GFCI Receptacles