Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP
Mfr # GFRST15NL
Zoro # G4843371
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Standards NEC
- HP 0.5 hp
- Voltage - Plugs and Receptacles 125V AC
- Application Environment Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFRST15NL
- Zoro # G4843371
- UPC # 883778124211
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.8 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Brown, Housing Material Nylon (Face), Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Term, Lkg, Vyl, 22, 18Awg, #6Stud, PK1000 (PV18-6LF-MY)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 5-1/2" W, 1" H (5133348)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK100, Max. Voltage: 600V (160272-2100)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-5)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFSG5262W)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRST20SNAPBK)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRST15WNL)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFRTW83BLK)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFR83W)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRTR20GRY)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST82SNAPAL (GFRST83SNAPLA)
- Hubbell GFCI Receptacles